Compact Fluorescent Lamp, Twister, 105W, 5000K

Item #: 147620
Cat #: SP105/50/MED
UPC: 031293811806
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 105 Watt, Bulb: EL/Mdt (Twister), Base: Medium Screw (E26), Lumens: 6600, CRI: 80, Color Temperature: 5000K, Rated Average Life: 10,000 Hours

Overview

Compact Fluorescent Lamp, 105 Watt, Bulb: EL/Mdt (Twister), Base: Medium Screw (E26), Lumens: 6600, CRI: 80, Color Temperature: 5000K, Rated Average Life: 10,000 Hours
Also known as: 031293811806, SP105/50/MED

Specifications

Wattage: 105
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 6600
Color Rendering Index (CRI): 80
Shape: EL/mDT (Twister)
Light Technology: Fluorescent
Wattage: 105
Color Temperature: 5000 (Bright White)
Lumens: 6600
Shape: EL/mDT (Twister)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)