This product has been discontinued.
This product may not be available in all locations.

Breaker, 10A, 2P, 480Y/277VAC, 96VDC, Ring Terminals, Trip Curve D
Item #: 147635
Cat #: 1489-A2D100R
UPC: 781180897856
to view pricing and more.
Documents & Guides
Breaker, 10 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Ring Terminals, Din Rail, Trip Curve D
Overview
Breaker, 10 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Ring Terminals, Din Rail, Trip Curve D
Also known as: 781180897856, 1489-A2D100R
Specifications
| Poles: | 2 |
| Amps: | 10 |
| Family / Style: | 1489 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Volts DC: | 96 |
| Type: | Trip Curve D |
| Interrupt Rating AC: | 14 kA |
| Poles: | 2 |
| Family / Style: | 1489 |
| Mounting: | DIN Rail |
| Type: | Trip Curve D |
| Amps: | 10 |
| Volts AC: | 277, 480Y |
| Volts DC: | 96 |
| Interrupt Rating AC: | 14 kA |