1000 MCM THHN/THWN-2 Stranded Copper, Black, 1000'

Item #: 147733
Cat #: THHN1000STRBLK1000RL
UPC: 048243634583
Sign In or Register to view pricing and more.
Documents & Guides
1000 MCM THHN/THWN-2 Stranded Copper, 600V, Black, 1000 Foot Reel.

Overview

1000 MCM THHN/THWN-2 Stranded Copper, 600V, Black, 1000 Foot Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243634583, THHN1000STRBLK1000RL

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 1000
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Gauge: 1000
Conductors: 1
Package Type: Reel
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)