Cable, Pre-wired, 22AWG, 20 Conductor, Shielded, 5.0m (16.4')

Item #: 147749

Cat #: 1492-ACABLE050Z

UPC: 662072802724

to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IR6I, RTD Module, 22AWG, 20 Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 5.0 meter, (16.4 Foot)

Overview

Cable, Pre-wired, for 1756-IR6I, RTD Module, 22AWG, 20 Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 5.0 meter, (16.4 Foot)

Allen-Bradley® catalog 1492-ACABLE050Z is a prewired cable for 1756-IR6I RTD module from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072802724, 1492-ACABLE050Z

Specifications

Conductors: 20
Length: 5 m
Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Conductors: 20
Family / Style: 1492
Gauge: 22 AWG
Length: 5 m
Type: Analog Cable