21W T5 Fluorescent Lamp, 50K

Item #: 147787

Cat #: S8112

UPC: 045923081125

Sign In or Register to view pricing and more.
Fluorescent T5 High Performance Lamp, Designation: F21T5/850/ENV, 21 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2100 LM Initial, Lumens: 1950 LM Mean, 5000 DEG K Color Temperature, Natural Light 85 CRI, 34 IN Length, 5/8 IN Diameter *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent T5 High Performance Lamp, Designation: F21T5/850/ENV, 21 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 2100 LM Initial, Lumens: 1950 LM Mean, 5000 DEG K Color Temperature, Natural Light 85 CRI, 34 IN Length, 5/8 IN Diameter *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 045923081125, S8112

Specifications

Shape: T5 (Circular)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Lumens: 2100
Wattage: 21
Light Technology: Fluorescent
Dimmable: No
Base: 2-Pin (G5)
Shape: T5 (Circular)
Color Rendering Index (CRI): 85
Wattage: 21
Dimmable: No
Color Temperature: 5000 (Bright White)
Lumens: 2100
Light Technology: Fluorescent
Base: 2-Pin (G5)