Hole Seal, 22.5mm, Stainless Steel, For Use With Pilot Device Enclosures

Item #: 14788
Cat #: ASPBGSS
UPC: 783510594206
Sign In or Register to view pricing and more.
Documents & Guides
Hole Seal, 22.5mm, Stainless Steel, For Use With Pilot Device Enclosures

Overview

Hole Seal, 22.5mm, Stainless Steel, For Use With Pilot Device Enclosures
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.
Also known as: 783510594206, ASPBGSS

Specifications

Material: Stainless Steel
Diameter: 22.500 mm
Material: Stainless Steel
Diameter: 22.500 mm

Customer Reviews

No reviews for this product
(0)