Lbl,B619,Gr/Wt,1.5x0.625,35638,14/CQ

Item #: 148055

Cat #: WOX-38

UPC: 662820356387

Sign In or Register to view pricing and more.
Documents & Guides
Write-On Label: Polyester, Green on White, 0.625 in H x 1.5 in W. Brand Name: Brady®. Type: Label. Application: Barcode Labeling, Circuit Board ID - Through Hole Top, General & Industrial ID. Standard: ASTM D 1000, ASTM D 2979. Material: Brady B-619 Polyester. Width: 1.5 IN. Height: 0.625 IN. Color: Green on White. Legend: TESTED. Adhesive: Permanent Acrylic. Compatible Surface Types: Smooth, Textured, Rough. Labels per Package: Card of 14 Labels. Language: English. Quantity per Card or Sheet: 14. Cards or Sheets per Pack: 1. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant. Finish: Matte. Alternate Catalog Number: 35638.

Overview

Write-On Label: Polyester, Green on White, 0.625 in H x 1.5 in W. Brand Name: Brady®. Type: Label. Application: Barcode Labeling, Circuit Board ID - Through Hole Top, General & Industrial ID. Standard: ASTM D 1000, ASTM D 2979. Material: Brady B-619 Polyester. Width: 1.5 IN. Height: 0.625 IN. Color: Green on White. Legend: TESTED. Adhesive: Permanent Acrylic. Compatible Surface Types: Smooth, Textured, Rough. Labels per Package: Card of 14 Labels. Language: English. Quantity per Card or Sheet: 14. Cards or Sheets per Pack: 1. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant. Finish: Matte. Alternate Catalog Number: 35638.
Also known as: 662820356387, WOX-38

Specifications

Standards: California Proposition 65
Standards: California Proposition 65