Control Tower Stack Light, Size: 50mm, 10cm Pole Mount, Black Base/Cap

Item #: 148068

Cat #: 855EP-B24Y7Y3Y5Y4P1

UPC: 781180888939

to view pricing and more.
Documents & Guides
Control Tower Stack Light, Size: 50mm, 10cm Pole Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Clear/Green/Amber/Red, Includes Single Circuit Piezo Style Sound Module, 855E Series.

Overview

Control Tower Stack Light, Size: 50mm, 10cm Pole Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady LED, Color: Clear/Green/Amber/Red, Includes Single Circuit Piezo Style Sound Module, 855E Series.
Also known as: 781180888939, 855EP-B24Y7Y3Y5Y4P1

Specifications

Volts DC: 18
Volts DC: 18