2 IN FORM7 LL COND BODY

Item #: 14813
Cat #: LL67
UPC: 783126379013
Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type LL Conduit Body, 2 IN Hub, Form: 7, Length: 8-1/8 IN, 4-1/8 IN Width, 3-1/8 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (3/0 AWG) Conductors, 50 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Type LL Conduit Body, 2 IN Hub, Form: 7, Length: 8-1/8 IN, 4-1/8 IN Width, 3-1/8 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 3 (3/0 AWG) Conductors, 50 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 783126379013, LL67

Specifications

Material: Malleable Iron
Family / Style: Form 7
Type: Type LL
Diameter: 2 in
Material: Malleable Iron
Type: Type LL
Family / Style: Form 7
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)