Drive, 400VAC, 3PH, 2.1A, 075kW ND, 0.55kW HD, IP20/NEMA 1, No HIM, Enhanced Control

Item #: 148141

Cat #: 20AC2P1A0AYNNNC0

UPC: 820919213748

to view pricing and more.
AC Drive, 400 Volt AC, 3-Phase, 2.1 Amps, 0.75 kW Normal Duty, 0.55 kW Heavy Duty, Panel Mount - IP20/NEMA Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Without CE compliant Filter, No Communication Module, Enhanced Control , No Feedback

Overview

AC Drive, 400 Volt AC, 3-Phase, 2.1 Amps, 0.75 kW Normal Duty, 0.55 kW Heavy Duty, Panel Mount - IP20/NEMA Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Without CE compliant Filter, No Communication Module, Enhanced Control , No Feedback

Our PowerFlex® 70 AC Drives are compact packages of power, control, and operator interface designed to meet demands for space, simplicity, and reliability. These drives provide a broad spectrum of features that help you to easily integrate them into your architecture and configure them for most application needs.

Also known as: 820919213748, 20AC2P1A0AYNNNC0

Specifications

Type: AC Drive
Type: AC Drive