Cable Tie, Releasable, Intermediate, Nylon, Natural, 5.3" Long

Item #: 148150

Cat #: SST1.5I-C

UPC: 074983500420

to view pricing and more.
Cable Tie, Releasable, Intermediate, Nylon, Natural, 5.3" Long

Overview

Cable Tie, Releasable, Intermediate, Nylon, Natural, 5.3" Long
Also known as: 074983500420, SST1.5I-C

Specifications

Width: 0.135 in
Weight Capacity: 40 lbs
Color: White
Material: Nylon
Length: 5.300 in
Width: 0.135 in
Color: White
Length: 5.300 in
Weight Capacity: 40 lbs
Material: Nylon