Selector Switch, 2 Position, Illuminated, Metal, Maintained, 30mm, No Handle, 120VAC

Item #: 14818

Cat #: 9001K11J1

UPC: 785901323082

to view pricing and more.
Selector Switch, Harmony, 2 Position, Illuminated, Metal, Maintained, 30mm, No Handle, 120 Volt AC

Overview

Selector Switch, Harmony, 2 Position, Illuminated, Metal, Maintained, 30mm, No Handle, 120 Volt AC

9001K 30 mm heavy duty chromium plated metal push buttons, selector switches, pilot lights, and specialty operators

Also known as: 785901323082, 9001K11J1

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65