Halogen Linear Lamp, Single-Ended, T4, 100W, 130V

Item #: 148405

Cat #: 100Q/CL/MC-130V

UPC: 046135587603

to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Single-Ended, SUPER Q, 100 Watt, 130 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 1800, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, Standard Case Qty: 12 *Sylvania Part # 58760*

Overview

Halogen Linear Lamp, Single-Ended, SUPER Q, 100 Watt, 130 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 1800, CRI: 100, Color Temperature: 2950K, Lamp Finish: Clear, Standard Case Qty: 12 *Sylvania Part # 58760*
Also known as: 046135587603, 100Q/CL/MC-130V

Specifications

Lumens: 1800
Base: Mini Candelabra Screw (E11)
Wattage: 100
Shape: T4 (Tubular)
Color Temperature: 2950 (Warm White)
Volts AC: 130
Color Rendering Index (CRI): 100
Light Technology: Halogen
Lumens: 1800
Wattage: 100
Color Temperature: 2950 (Warm White)
Color Rendering Index (CRI): 100
Base: Mini Candelabra Screw (E11)
Shape: T4 (Tubular)
Volts AC: 130
Light Technology: Halogen