Duplex Receptacle, 15A, 125V, Ivory, 5-15R

Item #: 14844
Cat #: 5320-ICP
UPC: 078477151273
Sign In or Register to view pricing and more.
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, With Ears Duplex Receptacle, Straight Blade, Residential Grade, Grounding, All Screws Backed Out Contractor Pack, Quickwire Push-In & Side Wired, Steel Strap - Ivory.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, With Ears Duplex Receptacle, Straight Blade, Residential Grade, Grounding, All Screws Backed Out Contractor Pack, Quickwire Push-In & Side Wired, Steel Strap - Ivory.
Leviton® comprehensive residential grade receptacles portfolio includes devices rated for all residential applications in a variety of standard configurations. They are produced in an array of colors in both Decora® and traditional styles. All duplex receptacles are designed with thermoplastic construction and feature a shallow build for maximum wiring room. Each duplex is also equipped with break-off plaster ears and tabs to allow for easy alignment and two circuit conversion.
Also known as: 078477151273, 5320-ICP, 1900 BOXES

Specifications

Type: Grounding, Receptacle, Residential Grade, Duplex
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Residential Grade, Duplex
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)