Fluorescent Lamp, T12, 132W, High Output, Recessed Double Contact, 4200K

Item #: 148532
Cat #: S5256
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, High Output Lamp, 132W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 11,200, CRI: 62, Color Temp: 4200K, Length: 117 in.

Overview

Fluorescent, High Output Lamp, 132W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 11,200, CRI: 62, Color Temp: 4200K, Length: 117 in.
Also known as: S5256

Specifications

Color Temperature: 4200 (Cool White)
Wattage: 132
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 62
Lumens: 11200
Light Technology: Fluorescent
Type: Ballast Compatible (Type A)
Length: 9.75 ft
Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Lumens: 11200
Type: Ballast Compatible (Type A)
Wattage: 132
Color Rendering Index (CRI): 62
Light Technology: Fluorescent
Length: 9.75 ft

Customer Reviews

No reviews for this product
(0)