Lensed Troffer, 2 x 4, 4-Lamp, T8, 32W, 120-277V

Item #: 148597

Cat #: 2GT8432PC1SMVOLT1/4GEB10IS

UPC: 784231001950

to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 2 x 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Diffuser Type: 1/2" x 1/2" x 1/2" plastic cube louver silver, Ballast: One 4-lamp ballast, Options: Electronic Ballast, <10% THD, instant start

Overview

Lensed Troffer, Dimensions: 2 x 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Diffuser Type: 1/2" x 1/2" x 1/2" plastic cube louver silver, Ballast: One 4-lamp ballast, Options: Electronic Ballast, <10% THD, instant start
Also known as: 784231001950, 2GT8432PC1SMVOLT1/4GEB10IS

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent