Corr. Loom Tubing Solid, 1/4" (6.4mm) x 100'

Item #: 14864

Cat #: CLTS25N-C

UPC: 074983622566

to view pricing and more.
Documents & Guides
Corrugated Loom Tubing Solid Wall, 0.25" (6.4mm) x 100' Ft., Heat Stabilized Nylon 6, Black

Overview

Corrugated Loom Tubing Solid Wall, 0.25" (6.4mm) x 100' Ft., Heat Stabilized Nylon 6, Black
Also known as: 074983622566, CLTS25N-C, Smurf tube

Specifications

Diameter: 0.250 in
Color: Black
Material: Nylon
Diameter: 0.250 in
Material: Nylon
Color: Black