Xenon Work Light

Item #: 148733

Cat #: 49-24-0171

UPC: 045242158874

to view pricing and more.
Xenon Work LightWork Light, Bulb Type: Xenon, Body Color: Red & Black, Light Color: White, Weight: 0.96 lbs, Power Requirements: M18 Battery

Overview

Xenon Work LightWork Light, Bulb Type: Xenon, Body Color: Red & Black, Light Color: White, Weight: 0.96 lbs, Power Requirements: M18 Battery

The Milwaukee® M18™ Work Light runs longer to maximize productivity on the job. Utilizing either the M18 Compact REDLITHIUM™ battery or M18™ XC High Capacity REDLITHIUM™ battery (each sold separately), the light features a Xenon incandescent bulb that optimizes brightness of the beam over a specific work area. Its 135° rotating head allows you to easily direct the light beam at the desired work area, while its integrated hook enables hands-free use. Lightweight and ergonomic for greater user comfort, the M18 Work Light offers you extreme durability and portability on the jobsite.

Also known as: 045242158874, 49-24-0171

Specifications

Volts DC: 18
Volts DC: 18