Corr. Loom Tubing Solid, 1" (25.4mm) x 1

Item #: 14880

Cat #: CLTS100F-C

UPC: 074983622542

to view pricing and more.
Corrugated loom tubing solid wall, 1" (25.4mm) x 100', polyethylene, black.

Overview

Corrugated loom tubing solid wall, 1" (25.4mm) x 100', polyethylene, black.
Also known as: 074983622542, CLTS100F-C

Specifications

Length: 100 ft
Diameter: 1 in
Color: Black
Material: Polyethylene
Length: 100 ft
Color: Black
Diameter: 1 in
Material: Polyethylene