Female Disconnect, vinyl barrel insulate

Item #: 148828

Cat #: DVF18-187-CY

UPC: 074983685646

to view pricing and more.
Documents & Guides
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.187 x 0.032" (4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.76" (19.3 mm) long

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in red vinyl housing. It has a tab size of 0.187 x 0.032" (4.8 x 0.8 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.76" (19.3 mm) long
Also known as: 074983685646, DVF18-187-CY

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass