Disconnect Switch, 60A, 600VAC, NEMA Size 2, Door Mount, Non-Fused

Item #: 148917

Cat #: D10S2

UPC: 785901118596

to view pricing and more.
Documents & Guides
Disconnect Switch, 60 A, 600 Volt AC, NEMA Size 2, Door Mount, Non-Fused

Overview

Disconnect Switch, 60 A, 600 Volt AC, NEMA Size 2, Door Mount, Non-Fused
Also known as: 785901118596, D10S2

Specifications

Type: Disconnect Switch, Non-Fused
Poles: 3
Mounting: Door
Phase: 1
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Type: Disconnect Switch, Non-Fused
Mounting: Door
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Phase: 1
Amps: 60