MIL 48-20-8842 5/8 X 16 X 18

Item #: 148936

Cat #: 48-20-8842

UPC: 045242098644

to view pricing and more.
Documents & Guides
Milwaukee; Hammer Drill Bit; Secure-grip; Bit Diameter: 5/8 In; Overall Length:18 In; Drill Size: 16 In Depth; Shank Type: 3-flat; Material: Carbide Tipped

Overview

Milwaukee; Hammer Drill Bit; Secure-grip; Bit Diameter: 5/8 In; Overall Length:18 In; Drill Size: 16 In Depth; Shank Type: 3-flat; Material: Carbide Tipped

Milwaukee® 3-Flat Secure-Grip™ hammer-drill bits drill faster and last longer than others on the market. The 3-flat secure-grip shank fits in all 1/2 in. three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and Carbide tip design. Milwaukee offers a complete range of 3-flat secure-grip hammer-drill bits in diameters from 1/8 in. to 1 in. with lengths up to 18 in.

Also known as: 045242098644, 48-20-8842

Features & Benefits

  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the chuck
  • Faster drilling: reinforced flute geometry increases bit stability
  • Longer life: Carbide tips extend performance in masonry applications
  • Twisted Carbide tip

Specifications

Diameter: 5/8 in
Diameter: 5/8 in