
Copper-Bonded Ground Rod, Pointed, 3/4" dia, 15', 10 mil Plating, 18.5 lb
Item #: 148951
Cat #: 613415
UPC: 782856306191
to view pricing and more.
Documents & Guides
nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance. Pointed, 3/4" x 15' ground rod with 10 mil plating thickness.
Overview
nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance. Pointed, 3/4" x 15' ground rod with 10 mil plating thickness.
nVent ERICO copper bonded rods combine the strength of steel for ease of installation with molecularly bonded copper for long lasting corrosion resistance.
Also known as: 782856306191, 613415
Features & Benefits
- 99.9% pure electrolytic copper coating
- Rods have a high carbon steel core and tip that provide superior strength when driving
- Copper coating will not crack when bent or tear when driven
- Minimum copper coating of 10 mils on rods listed to UL® 467
- nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end
- UL logo and control number where applicable stamped on each rod for easy inspection after installation
- Molecular bond to nickel-sealed high strength steel core
Specifications
| Standards: | California Proposition 65 |
| Material: | Copper-Bonded Steel |
| Weight: | 18.500 lb |
| Standards: | California Proposition 65 |
| Weight: | 18.500 lb |
| Material: | Copper-Bonded Steel |