Corr. Loom Tubing Solid, .75" (19.1mm) x

Item #: 14903

Cat #: CLTS75F-C

UPC: 074983622535

to view pricing and more.
Corrugated loom tubing solid wall, .75" (19.1mm) x 100', polyethylene, black.

Overview

Corrugated loom tubing solid wall, .75" (19.1mm) x 100', polyethylene, black.
Also known as: 074983622535, CLTS75F-C

Specifications

Diameter: 0.750 in
Color: Black
Material: Polyethylene
Diameter: 0.750 in
Material: Polyethylene
Color: Black