20 Amp, 125 Volt, Tamper Resistant Receptacle, Eggshell

Item #: 149055

Cat #: SCR-20-ES

UPC: 027557029889

to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Tamper Resistant Receptacle, Eggshell

Overview

20 Amp, 125 Volt, Tamper Resistant Receptacle, Eggshell

Claro, Satin, Receptacle, 125V/20A in eggshell

Also known as: 027557029889, SCR-20-ES

Specifications

Mounting: Insert
Type: Receptacle, Duplex, Decorator
Amps: 20
Color: Eggshell
Volts AC: 125
Mounting: Insert
Amps: 20
Volts AC: 125
Type: Receptacle, Duplex, Decorator
Color: Eggshell