
Extra-Deep Pushbutton Screw Cover Type 4X, 3PBx30.5mm, SS304
Item #: 14908
Cat #: E3PBXSS
UPC: 783510593704
to view pricing and more.
Documents & Guides
Extra deep, Type 4X, Pushbutton Enclosures provide space for deep, contact terminal blocks. This Extra-Deep Pushbutton Screw Cover Type 4X, E3PBXSS item measures 3PBx30.5mm with a material of SS304.
Overview
Extra deep, Type 4X, Pushbutton Enclosures provide space for deep, contact terminal blocks. This Extra-Deep Pushbutton Screw Cover Type 4X, E3PBXSS item measures 3PBx30.5mm with a material of SS304.
Designed to house 30.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. Extra-deep design accommodates additional contact blocks for pushbuttons. See Mild Steel chapter for related mild steel enclosures.
Also known as: 783510593704, E3PBXSS
Features & Benefits
- Extra-deep design accommodates additional contact blocks for pushbuttons.
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Bonding provision on door; grounding nut on body
- 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights
- Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
- Oil-resistant gasket
Specifications
| Type: | 3 Element, Enclosure |
| Size: | 30 mm |
| Mounting: | Surface |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13 |
| Type: | 3 Element, Enclosure |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13 |
| Size: | 30 mm |
| Material: | Stainless Steel |