2
more
Ring Terminal, Vinyl Insulated, 10 - 12 AWG, 1/4' Stud, Copper, Yellow
Item #:
14912
Cat #:
10RC-14
UPC:
786210800462
Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated With Brazed Seam, 10 - 12 AWG, 1/4 Inch Stud, Copper, Yellow
Overview
Ring Terminal, Vinyl Insulated With Brazed Seam, 10 - 12 AWG, 1/4 Inch Stud, Copper, Yellow
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210800462, 10RC-14
Specifications
Material: | Vinyl, Copper |
Volts AC: | 600 |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Stud Size: | 1/4 in |
Material: | Vinyl, Copper |
Color: | Yellow |
Stud Size: | 1/4 in |
Volts AC: | 600 |
Allowable Gauge Range: | 12 - 10 |
Customer Reviews
No reviews for this product
(0)