Heat Shrink, Flame-Retardant, 3/8", Black, (10) 6" Pieces

Item #: 149162
Cat #: HSTTV38-Y
UPC: 074983726356
Sign In or Register to view pricing and more.
Heat Shrink, Flame-Retardant, 3/8", Black, (10) 6" Pieces, .375" Min. Expanded I.D., .187" Max. Recovered I.D., Meets UL 224 VW-1, For Dry Locations, Cross-Linked Polyolefin

Overview

Heat Shrink, Flame-Retardant, 3/8", Black, (10) 6" Pieces, .375" Min. Expanded I.D., .187" Max. Recovered I.D., Meets UL 224 VW-1, For Dry Locations, Cross-Linked Polyolefin
Also known as: 074983726356, HSTTV38-Y

Specifications

Type: Flame-Retardant, Heat Shrink
Length: 6 in
Color: Black
Diameter: 3/8 in
Volts AC: 600
Type: Flame-Retardant, Heat Shrink
Color: Black
Volts AC: 600
Length: 6 in
Diameter: 3/8 in

Customer Reviews

No reviews for this product
(0)