Red Fire Barrier Caulk, 10.1 Fl Oz Cartridge, Halogen Free
Item #:
14917
Cat #:
CP-25WB+
UPC:
051115116384
Sign In or Register to view pricing and more.
Fire Barrier Caulk, Halogen Free, Protection: Up to 4 Hours. Color: Red, Includes: (1) 10.1 oz Cartridge.
Overview
Fire Barrier Caulk, Halogen Free, Protection: Up to 4 Hours. Color: Red, Includes: (1) 10.1 oz Cartridge.
Tough and ready-to-use, 3M™ Fire Barrier Sealant CP 25WB+ is a high-performance, one-component, latex-based, intumescent sealant that dries to form a monolithic firestop seal. This sealant also acts as a barrier to airborne sound transmission. As penetrants are exposed to fire, the unique intumescent property of this material allows 3M™ Fire Barrier Sealant CP 25WB+ to expand and help maintain a firestop penetration seal for up to 4 hours. This sealant is designed to help control the spread of fire, smoke and noxious gases before, during and after exposure to a fire when installed in accordance with a listed through-penetration or fire-resistive joint assembly system (STC-Rating of 54 when tested in a STC 54-rated wall assembly).
Also known as: 051115116384, CP-25WB+
Specifications
Type: | Fire Stop, Caulking |
Color: | Red |
Size: | 10.1 oz |
Type: | Fire Stop, Caulking |
Size: | 10.1 oz |
Color: | Red |
Customer Reviews
5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 10/24/2011
3M FIRE CAULKING
EXCELLENT PRODUCT