Swivel Nipple (Regular), 4x4

Item #: 149170

Cat #: F44WSCSS

UPC: 783510155001

to view pricing and more.
Ww, Swivel Nipple/Reg, Bulletin F22 (Stainless Steel Feed-Through Type 4x Wireway), Size/Dims: 4.00x4.00, Material/Finish: SS Type 304

Overview

Ww, Swivel Nipple/Reg, Bulletin F22 (Stainless Steel Feed-Through Type 4x Wireway), Size/Dims: 4.00x4.00, Material/Finish: SS Type 304

Feed-Through Swivel Nipples are used for adjusting wireway to different angles. Regular type is used between adjacent wireway sections or fittings while the box entry type is used when entering an enclosure. Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications.

Also known as: 783510155001, F44WSCSS

Features & Benefits

  • Feed-Through Swivel Nipples are used for adjusting wireway to different angles
  • Regular type is used between adjacent wireway sections or fittings while the box entry type is used when entering an enclosure
  • Connects to other wireway sections and fittings and protects wires and cables in frequently hosed down, very wet or highly corrosive applications

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 4 in
Height: 4 in
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X
Height: 4 in
Width: 4 in
Material: Stainless Steel