M12 Cordless Right Angle Drill Driver

Item #: 149193

Cat #: 2415-21

UPC: 045242197156

Sign In or Register to view pricing and more.
Documents & Guides
Right Angle Drill Driver, M12, Cordless, RPM: 0 - 800, Torque: 100 in-lbs, Voltage: 12V, Chuck: 3/8" Single Sleeve - Ratcheting, Weight: 2.43 lbs, Includes: (1) M12 Lithium Battery, 30 Minute Charger, Carrying Case & Right Angle Drill Driver

Overview

Right Angle Drill Driver, M12, Cordless, RPM: 0 - 800, Torque: 100 in-lbs, Voltage: 12V, Chuck: 3/8" Single Sleeve - Ratcheting, Weight: 2.43 lbs, Includes: (1) M12 Lithium Battery, 30 Minute Charger, Carrying Case & Right Angle Drill Driver

Work more efficiently with the most versatile right angle drill/driver on the market. With a head size of just 3-3/4 in., this M12TM right angle drill/driver is compact and lightweight for drilling and fastening in tight spaces, yet delivers 100 in-lbs of torque. It’s the first subcompact with a spindle lock chuck for maximum versatility and grip. It also features the industry’s first electronic clutch, with 12 torque settings and an LED indicator for fastening with complete control. The M12 REDLITHIUM™ battery pack delivers more work per charge and more work over pack life than the competitors. The inboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED light illuminates the work surface. An extended paddle switch gives you ultimate comfort and convenience during prolonged use. The kit includes an M12 REDLITHIUM battery, 30-minute charger and carrying case.

Also known as: 045242197156, 2415-21

Features & Benefits

  • 3/8 in. single sleeve ratcheting chuck - maximum versatility and grip
  • 3-3/4 in. head length - great for working in tight spaces
  • Extended paddle switch - provides convenience and comfort
  • Electronic clutch - 11 settings plus drill mode for complete control
  • Built in LED's - illuminates work surface and indicates clutch out
  • Battery FUEL gauge - displays remaining run-time

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12