REXEL logo

Mr16 50w Lamp - 12v - Nsp

Item #: 1492
Cat #: 9709
UPC: 785652970900
Sign In or Register to view pricing and more.
Sea Gull Lighting; Halogen Bulb; Mr16, Open; Wattage: 50 Wtt; Voltage Rating: 12v; Lumens: 12 Lm; Beam Angle: 12 Deg; Color Temperature: 3000 Deg K; Size: 2 Indiameter X 1-7/8 In Height X 1-1/2 In Length; Base: Gu5.3 Bi-pin; Average Life:2000 Hr; Finish: Clear; Material: Glass Lens; Gas Filled: Halogen

Product Overview

Sea Gull Lighting; Halogen Bulb; Mr16, Open; Wattage: 50 Wtt; Voltage Rating: 12v; Lumens: 12 Lm; Beam Angle: 12 Deg; Color Temperature: 3000 Deg K; Size: 2 Indiameter X 1-7/8 In Height X 1-1/2 In Length; Base: Gu5.3 Bi-pin; Average Life:2000 Hr; Finish: Clear; Material: Glass Lens; Gas Filled: Halogen
Also known as: 785652970900, 9709

Documents

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)