Selector Switch, 2 Position, Maintained, Black Knob, Operator Only

Item #: 14920
Cat #: ZB5AD2
UPC: 785901354833
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, Black Knob, Operator Only, Plastic, NEMA 1/2/3/4/4X/12/13

Overview

Selector Switch, 2 Position, Maintained, Black Knob, Operator Only, Plastic, NEMA 1/2/3/4/4X/12/13
Also known as: 785901354833, ZB5AD2

Specifications

Mounting: Panel
IP/NEMA Rating: 2, 1, 13, 4, 3, NEMA 4X
Size: 22.5 mm
Type: Operator Only, 2 Position, Selector Switch
Color: Black
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Size: 22.5 mm
Color: Black
Standards: California Proposition 65
IP/NEMA Rating: 2, 1, 13, 4, 3, NEMA 4X
Type: Operator Only, 2 Position, Selector Switch
Material: Plastic

Customer Reviews

No reviews for this product
(0)