M12 Cordless Drill/Driver

Item #: 149202

Cat #: 2410-22

UPC: 045242192083

to view pricing and more.
Documents & Guides
M12 Cordless Drill/DriverDrill Driver, M12, Cordless, RPM: 0 - 400/0 - 1500, Torque: 275 in-lbs, Voltage: 12V, Chuck: 3/8", Weight: 2.5 lbs, Includes: (2) M12 Batteries, 30 Minute Charger, Carrying Case & Drill Driver

Overview

M12 Cordless Drill/DriverDrill Driver, M12, Cordless, RPM: 0 - 400/0 - 1500, Torque: 275 in-lbs, Voltage: 12V, Chuck: 3/8", Weight: 2.5 lbs, Includes: (2) M12 Batteries, 30 Minute Charger, Carrying Case & Drill Driver

Optimized for the professional who frequently encounters precision fastening applications, the Milwaukee® M12™ ¼” Hex Screwdriver delivers unmatched precision, power and portability along with a slimmer, more ergonomic grip. A variable speed trigger and 0-500RPM give the user unrivaled fastening control, 15+1 clutch settings prevent over tightening fasteners, and 175 in-lbs. of torque provides the ability to accomplish tough applications. At 6-1/2 in. long and weighing only 2.0lbs; its compact, lightweight and durable design provides greater comfort and fits in tighter spaces on the jobsite. The onboard LED light and fuel gauge help you increase productivity and avoid interruptions. Two belt-clip positions for both left- and right-handed users and one-handed bit changes provide maximum ease-of-use. The REDLITHIUM™ Battery Pack delivers more work per charge and more work over pack life than the competitors.

Also known as: 045242192083, 2410-22

Specifications

Volts DC: 12
Volts DC: 12