Circuit Breaker Lockout, Standard Breakers, 1 - 2P

Item #: 149225

Cat #: 44-957

UPC: 783250691173

Sign In or Register to view pricing and more.
Documents & Guides
Handle Lock, Padlockable, Locks handles of 1 - 2 Pole Breakers.

Overview

Handle Lock, Padlockable, Locks handles of 1 - 2 Pole Breakers.
Also known as: 783250691173, 44-957

Specifications

Poles: 2, 1
Color: Red
Mounting: Breaker
Type: Breaker, Handle Padlock Attachment
Poles: 2, 1
Mounting: Breaker
Color: Red
Type: Breaker, Handle Padlock Attachment