REXEL logo

Corr. Loom Tubing Solid, .50" (12.7mm) x

Item #: 14928
Cat #: CLTS50F-C
UPC: 074983622511
Sign In or Register to view pricing and more.
Corrugated loom tubing solid wall, .50" (12.7mm) x 100', polyethylene, black.

Product Overview

Corrugated loom tubing solid wall, .50" (12.7mm) x 100', polyethylene, black.
Also known as: 074983622511, CLTS50F-C
Frequently Bought Together (26)
Panduit
C2WH6 PANDUCT Wiring Duct Cover, 2" x 6', PVC, White
nVent Hoffman
F22W60 Wireway, Feed-Through, Type 12, Cover, 2-1/2" x 2-1/2" x 60", Steel, Gray
Multiple
MTW18STR264RED500RL 18 AWG MTW, Red, 500'
Multiple
MTW18STR264WHT500RL 18 AWG MTW, White, 500'
Brady
M-143-427 Label Maker Cartridge
Multiple
MTW6STR264BLK500RL 6 AWG, 19-Strand, Black, MTW, 500'
Multiple
MTW18STR264BLU500RL 18 AWG MTW, Blue, 500'
Multiple
MTW16STR264RED500RL 16 AWG MTW, Red, 500'
Belden
8772-060-1000 Audio, Control & Instrumentation Cable, 20/3 AWG, Shielded, CMR, 1000'
nVent Hoffman
F44W120 Wireway, Feed-Through, Type 12, Hinged-Cover, 4" x 4" x 120", Steel, Gray
Panduit
CLTS125F-L Corr. Loom Tubing Solid, 1.25" (31.8mm)
Panduit
CLTS35F-C Corr. Loom Tubing Solid, .31" (7.9mm) x
nVent Hoffman
F44W60 Wireway, Feed-Through, Type 12, Hinged-Cover, 4" x 4" x 60", Steel, Gray
nVent Hoffman
F44W48 Wireway, Feed-Through, Type 12, Hinged-Cover, 4" x 4" x 48", Steel, Gray
Hubbell-Kellems
SHC1056 Cordcon, Str Ml, .88-1.00", 1 1/2", Alu
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
nVent Hoffman
AGARD4 4" Fan Finger Guard, Steel/Chrome
nVent Hoffman
CSD36308 Wall Mount Enclosure, NEMA 4/12, Concept Style, 36" x 30" x 8"
nVent Hoffman
CP3630 Panel For Concept Enclosure, 36" x 30", Steel
nVent Hoffman
F44WSC Wireway Swivel Nipple, NEMA 12, 4 x 4 x 2 Inch
Panduit
CLT75F-C20 CLT Slit, .75"x100', Black, 1rl
nVent Hoffman
F44W12 Wireway, Feed-Through, Type 12, Hinged-Cover, 4" x 4" x 12", Steel, Gray
nVent Hoffman
F44WN3 Wireway Nipple, for Type 12 Feed-Through, 4" x 4" x 3"
nVent Hoffman
F22WN6 Wireway Nipple, for Type 12 Feed-Through, 2-1/2" x 2-1/2" x 6"
nVent Hoffman
F44WB Wireway Connector, Type 12 Feed-Through, 4" x 4"
nVent Hoffman
F22WN3 Wireway Nipple, for Type 12 Feed-Through, 2-1/2" x 2-1/2" x 3"

Specifications

Type: Flint Igniter
Type: Flint Igniter

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)