Fuse, 6 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V

Item #: 1493
Cat #: LP-CC-6
UPC: 051712180344
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 6 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32 Inch x 1-1/2 Inch, 600 Volt, Yellow Fuse, 200,000A Interrupting Rating

Overview

Fuse, 6 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32 Inch x 1-1/2 Inch, 600 Volt, Yellow Fuse, 200,000A Interrupting Rating
LP-CC Class CC Low-Peak™ time-delay, rejection-type fuses Time-delay, current-limiting, rejection-type fuse — 12 seconds (minimum) at 200% rated amps.
Also known as: 051712180344, LP-CC-6

Specifications

Amps: 6
Diameter: 13/32 in
Length: 1 1/2 in
Opening: Time-Delay, Slow-Blow
Class: CC
Volts AC: 600
Volts DC: 150
Mounting: Cartridge
Family / Style: LP
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Amps: 6
Length: 1 1/2 in
Class: CC
Volts DC: 150
Family / Style: LP
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Opening: Time-Delay, Slow-Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)