Conduit Body Cover/Gasket, 3/4", Form 7, Steel

Item #: 149364

Cat #: APP270IG

UPC: 781381167444

to view pricing and more.
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: Wedge, FM7, Size: 3/4", Material: Sheet Steel.

Overview

Conduit Body Cover with Neoprene Gasket, Type: Wedge, FM7, Size: 3/4", Material: Sheet Steel.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381167444, APP270IG, Tenny Dope

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Material: Steel
Diameter: 3/4 in
Material: Steel
Family / Style: Form 7