Breaker, Molded Case, 400A, 2P, 600VAC, 25 - 100kAIC, Fixed Trip

Item #: 149385

Cat #: MJL26400

UPC: 785901879817

to view pricing and more.
Breaker, Molded Case, 400 Amp, 2-Pole, 600 Volt AC, 25 - 100 kAIC, Basic Electronic, Fixed Long Time Adjustable, Instantaneous Trip

Overview

Breaker, Molded Case, 400 Amp, 2-Pole, 600 Volt AC, 25 - 100 kAIC, Basic Electronic, Fixed Long Time Adjustable, Instantaneous Trip
Also known as: 785901879817, MJL26400

Specifications

Poles: 2
Amps: 400
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Volts AC: 600
Amps: 400
Standards: California Proposition 65