20A, 2P, 120/240V, 10 kAIC, Type CH AFCI

Item #: 149387

Cat #: CH220AF

UPC: 786685215532

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 2-Pole, Type CH Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC.

Overview

20 Amp, 2-Pole, Type CH Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC.
Also known as: 786685215532, CH220AF

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20