MINIATURE CIRCUIT BREAKER 480Y/277V 20A

Item #: 149404
Cat #: EGB34020
UPC:
Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 20A,20A,35kA,Bolt-On,E frame,E-Frame,Hold 270A - Trip 875A,Lugs #12 to #6 AWG(Al) - #14 to #6 AWG(Cu),Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 480Y/277V 20A,20A,35kA,Bolt-On,E frame,E-Frame,Hold 270A - Trip 875A,Lugs #12 to #6 AWG(Al) - #14 to #6 AWG(Cu),Molded Case Circuit Breaker,Provides overload and short circuit protection,UL Listed - CSA Certified
E-Frame Brkr 20A, 3P, 480Y/277V, 35/65kA, Bolt-on Mnt
Also known as: EGB34020

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 20
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 20
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)