Liquidtight Strain Relief Cord and Cable Connector, 1-1/2" Hub, Cable Range 1.156 - 1.312", Steel

Item #: 149479
Cat #: CG-115150S
UPC: 781381460088
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 1-1/2 Inch Hubs Cable Range 1.156 - 1.312 Inch, Steel

Overview

Liquidtight Strain Relief Cord and Cable Connector, 1-1/2 Inch Hubs Cable Range 1.156 - 1.312 Inch, Steel
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381460088, CG-115150S

Specifications

Diameter: 1 1/2 in
Material: Steel
Diameter Range: 1.156 - 1.312 in
Diameter: 1 1/2 in
Diameter Range: 1.156 - 1.312 in
Material: Steel

Customer Reviews

No reviews for this product
(0)