Fork Terminal, Vinyl, 12 - 10 AWG, Yellow, Minimum Order of 50

Item #: 14948
Cat #: 10RC-10F
UPC: 786210800431
Sign In or Register to view pricing and more.
Documents & Guides
Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. Package of 50. Minimum Order of (50) Required.

Overview

Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. Package of 50. Minimum Order of (50) Required.
Also known as: 786210800431, 10RC-10F

Specifications

Material: Vinyl, Copper
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl, Copper
Allowable Gauge Range: 12 - 10
Color: Yellow

Customer Reviews

No reviews for this product
(0)