4" PVC Utility Duct, 20' Length, Type EB-35, Gray, Bell End

Item #: 149506
Cat #: 400EB35
UPC: 670648237214
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Rigid PVC Utility Duct, 20 Foot Length, Type EB-35, Gray, Bell End, Rated 90 Deg. Celsius Wire, For Encased Burial, NEMA TC-8

Overview

4 Inch Rigid PVC Utility Duct, 20 Foot Length, Type EB-35, Gray, Bell End, Rated 90 Deg. Celsius Wire, For Encased Burial, NEMA TC-8
B-35 wall duct is  specially designed for power and communications applications, in direct burial or concrete encased installations . 20' lengths are available in five sizes (diameters); 10' lengths are available in 5” diameter only. Rated for 90°C cable.
Also known as: 670648237214, 400EB35

Specifications

Color: Black
Length: 20 ft
Material: PVC
Diameter: 4 in
Type: EB35
Color: Black
Material: PVC
Type: EB35
Length: 20 ft
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)