8 AWG Bare Copper, 7 Strand, 500'

Item #: 149581

Cat #: BARESD87STR500RL

UPC: 980100335007

to view pricing and more.
Documents & Guides
8 AWG Soft Drawn Bare Copper, 7 Strand, 500 Foot Reel

Overview

8 AWG Soft Drawn Bare Copper, 7 Strand, 500 Foot Reel

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100335007, BARESD87STR500RL

Specifications

Length: 500 ft
Conductors: 1
Gauge: 8 AWG
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Gauge: 8 AWG
Stranding: Stranded
Conductors: 1
Material: Soft Drawn Copper
Package Type: Reel