12/4 MC-STL PVC JACKETED 250FT COIL

Item #: 149708

Cat #: MCSTLPVCCTD124SOLWG250CL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
12/4 MC-STL PVC JACKETED 250FT COIL

Overview

12/4 MC-STL PVC JACKETED 250FT COIL

Type MC Cable - "PVC Jacketed" is constructed with soft-drawn, copper Type THHN/THWN conductors rated 90°C dry/ 75°C wet, and a green insulated grounding conductor. The conductors are cabled together and a binder tape is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. A black flame retardant PVC jacket is applied over the armor. The jacket is available in other colors upon request subject to economic order quantities. The standard PVC Jacket will not meet "Limited Smoke" or "LS" Rating. An optional SOLONON Jacket can be provided for "LS" Rating

Also known as: MCSTLPVCCTD124SOLWG250CL

Specifications

Length: 250 ft
Gauge: 12 AWG
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 4
Stranding: Solid
Jacket: PVC Coated Steel
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Coil
Gauge: 12 AWG
Color: Gray
Conductors: 4
Jacket: PVC Coated Steel