1/0 w/Ground, Aluminum Feeder Cable

Item #: 149722

Cat #: MCAL1/01/01/01/06STRWG1000RL

UPC:

to view pricing and more.
Documents & Guides
(4) 1/0 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Overview

(4) 1/0 AWG with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAL1/01/01/01/06STRWG1000RL

Specifications

Length: 1000 ft, Cut to Length
Material: Copper
Jacket: Aluminum
Gauge: 1/0 AWG
Volts AC: 600
Conductors: 4
Stranding: Stranded
Package Type: Reel
Length: 1000 ft, Cut to Length
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Material: Copper
Gauge: 1/0 AWG
Conductors: 4
Package Type: Reel