Corr. Loom Tubing Solid, .75" (19.1mm) x

Item #: 14974

Cat #: CLTS75N-C

UPC: 074983622610

to view pricing and more.
Documents & Guides
Corrugated loom tubing solid wall, .75" (19.1mm) x 100', heat stabilized nylon 6, black.

Overview

Corrugated loom tubing solid wall, .75" (19.1mm) x 100', heat stabilized nylon 6, black.
Also known as: 074983622610, CLTS75N-C

Specifications

Length: 100 ft
Diameter: 0.750 in
Color: Black
Material: Nylon
Length: 100 ft
Color: Black
Diameter: 0.750 in
Material: Nylon