120V LED

Item #: 149817

Cat #: ULRLLEDWW

UPC: 714176380049

Sign In or Register to view pricing and more.

Overview

120V LED

Professionally crafted LED Flexbrite offers design flexibility and commercial grade quality, weather resistant construction that can stand the test of time. Clear UV inhibited PVC tubing allows for the highest brightness to shine through to increase linear lighting effects, resulting in vibrant rope light displays great for residential and commercial lighting applications.

Also known as: 714176380049, ULRLLEDWW

Features & Benefits

  • Available in 150ft bulk reels options
  • Parallel wiring to each LED ensures that if one LED goes out, the rest stays lit
  • Perfect for outlining landscapes and signage
  • 1/2" Diameter with vertically mounted 3mm LEDs at 1” spacing
  • Clear, UV inhibited PVC housing
  • Available in 3000K and 5000K color temperatures as well as static colors: Amber / Blue / Green / Red / Yellow

Specifications

Length: 150 ft
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Length: 150 ft
Volts AC: 120
Color Temperature: 3000 (Warm White)
Light Technology: LED