This product has been discontinued.

to view pricing and more.
Documents & Guides
120V LED
Overview
120V LED
Professionally crafted LED Flexbrite offers design flexibility and commercial grade quality, weather resistant construction that can stand the test of time. Clear UV inhibited PVC tubing allows for the highest brightness to shine through to increase linear lighting effects, resulting in vibrant rope light displays great for residential and commercial lighting applications.
Also known as: 714176380049, ULRLLEDWW
Features & Benefits
- Available in 150ft bulk reels options
- Parallel wiring to each LED ensures that if one LED goes out, the rest stays lit
- Perfect for outlining landscapes and signage
- 1/2" Diameter with vertically mounted 3mm LEDs at 1” spacing
- Clear, UV inhibited PVC housing
- Available in 3000K and 5000K color temperatures as well as static colors: Amber / Blue / Green / Red / Yellow
Specifications
| Length: | 150 ft |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Light Technology: | LED |
| Length: | 150 ft |
| Volts AC: | 120 |
| Color Temperature: | 3000 (Warm White) |
| Light Technology: | LED |